Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50A23H
Description
50A23H ROLLER CHAIN SPROCKET ; 23HT 4.920" OD 3/4" BORE 5/8" PITCH
Part # 50A23H
BDI # 745620
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50BS23H-1-3/8
Description
50BS23H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 1-3/8" BORE
Part # 50BS23H-1-3/8
BDI # 745781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23H-1-1/8
Description
50BS23H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 1-1/8" BORE
Part # 50BS23H-1-1/8
BDI # 745779
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
50BS23H-1
Description
50BS23H-1 ROLLER CHAIN SPROCKET ; 5/8" PITCH 23T 4.920" OD 1" BORE
Part # 50BS23H-1
BDI # 745776
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore