PHP 66-T10-40RSB

COMPARE

PHP 66-T10-40RSB

Description
PHP 66-T10-40RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 66-T10-40RSB

BDI # 1292400

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.939
Face Width - Millimeter: 56

Face Width - Inch: 2.205
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 127.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 31-T10-40RSB

COMPARE

PHP 31-T10-40RSB

Description
PHP 31-T10-40RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 31-T10-40RSB

BDI # 1292371

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.939
Face Width - Millimeter: 21

Face Width - Inch: 0.827
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 127.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHP 40-T10-40RSB

COMPARE

PHP 40-T10-40RSB

Description
PHP 40-T10-40RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 40-T10-40RSB

BDI # 1292380

Features

Pitch Diameter - Inch: 5.013
Flange Outside Diameter - Millimeter: 131
Inch - Metric: Metric
Outside Diameter - Inch: 4.939
Face Width - Millimeter: 30

Face Width - Inch: 1.181
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 127.32
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY