NSHM-19
Description
NSHM-19 LOCKNUT ; M95 X 2.0 THREAD 125.5MM OD 23.1MM THK
Part # NSHM-19
BDI # 966639
Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
4.941
Outside Diameter - Millimeter:
125.5
Other Features:
Hardened Steel | Mechanical Lock | One Piece Solid | Three 5/16-18 Set Screws
Nominal Thickness - Inch:
0.909
Nominal Thickness - Millimeter:
23.1
10GRSPA120MM X 2 1/8
Description
10GRSPA120MM X 2 1/8 ; SHEAVE
Part # 10GRSPA120MM X 2 1/8
BDI # 18228870
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.941
Outside Diameter - Millimeter:
125.5
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Mounting Method:
Finished Bore
Belt Series:
SPA
Bushing Size:
No Bushing
Number of Grooves:
10