35TL40-1610
Description
35TL40-1610 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.9" OD 1610 BUSHING
Part # 35TL40-1610
BDI # 743772
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
35BS40H-7/8
Description
35BS40H-7/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" OD 7/8" BORE
Part # 35BS40H-7/8
BDI # 743640
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35QD40-SH
Description
35QD40-SH ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" SH BUSHING
Part # 35QD40-SH
BDI # 743724
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
35BS40H-1-3/16
Description
35BS40H-1-3/16 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" OD 1-3/16" BORE
Part # 35BS40H-1-3/16
BDI # 743637
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35BS40H-1-1/8
Description
35BS40H-1-1/8 ROLLER CHAIN SPROCKET ; 3/8" PITCH 40T 4.990" OD1-1/8
Part # 35BS40H-1-1/8
BDI # 743636
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore