22-2P06MSFP6
Description
22-2P06MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22-2P06MSFP6
BDI # 26273920
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22-2P06MSFM5
Description
22-2P06MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 22-2P06MSFM5
BDI # 26274793
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22-2P06MSFB5
Description
22-2P06MSFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 22-2P06MSFB5
BDI # 26278390
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22-2P06MDFM5
Description
22-2P06MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 22-2P06MDFM5
BDI # 26273919
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore
22-2P06MDFP6
Description
22-2P06MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 22-2P06MDFP6
BDI # 26274794
Features
Pitch Diameter - Inch:
0.551
Flange Outside Diameter - Millimeter:
18.54
Inch - Metric:
Metric
Outside Diameter - Inch:
0.531
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
14
Mounting Method:
Finished Bore