14MX80S125-5040
Description
14MX80S125-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 125MMW BORE 5040 BUSH
Part # 14MX80S125-5040
BDI # 21982257
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
14MX80S90-4030
Description
14MX80S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 90MMW BORE 4030 BUSH
Part # 14MX80S90-4030
BDI # 21982265
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
14MX80S68-3525
Description
14MX80S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 68MMW BORE 3525 BUSH
Part # 14MX80S68-3525
BDI # 21982263
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
14MX80S20-3525
Description
14MX80S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 20MMW BORE 3525 BUSH
Part # 14MX80S20-3525
BDI # 21982259
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
1.04
Face Width - Inch:
0.041
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed
14MX80S37-3525
Description
14MX80S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 80T 14.04"PD 37MMW BORE 3525 BUSH
Part # 14MX80S37-3525
BDI # 21982261
Features
Pitch Diameter - Inch:
0.553
Flange Outside Diameter - Millimeter:
14.62
Inch - Metric:
Metric
Outside Diameter - Inch:
0.548
Face Width - Millimeter:
1.74
Face Width - Inch:
0.069
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
14.036
Mounting Method:
Bushed