Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
50A24H
Description
50A24H ROLLER CHAIN SPROCKET ; 24HT 5.120" OD 23/32" BORE 5/8" PITCH
Part # 50A24H
BDI # 745621
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
50BS24H-1-3/8
Description
50BS24H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-3/8" BORE
Part # 50BS24H-1-3/8
BDI # 745790
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H-1-3/16
Description
50BS24H-1-3/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-3/16" BORE
Part # 50BS24H-1-3/16
BDI # 745789
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore
50BS24H-1-1/8
Description
50BS24H-1-1/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 24T 5.120" OD 1-1/8" BORE
Part # 50BS24H-1-1/8
BDI # 745788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore