Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
60A20H
Description
60A20H ROLLER CHAIN SPROCKET ; 20HT 5.190" OD 3/4" BORE 3/4" PITCH
Part # 60A20H
BDI # 746613
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
60BS20H-1-3/4
Description
60BS20H-1-3/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 20T 5.190" OD 1-3/4" BORE
Part # 60BS20H-1-3/4
BDI # 746249
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60BS20H-1-3/8
Description
60BS20H-1-3/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 20T 5.190" OD 1-3/8" BORE
Part # 60BS20H-1-3/8
BDI # 746250
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60QD20-SDS
Description
60QD20-SDS ROLLER CHAIN SPROCKET ; 3/4" PITCH 20T 5.19" DS BUSHING
Part # 60QD20-SDS
BDI # 747029
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed