40A31H
Description
40A31H ROLLER CHAIN SPROCKET ; 31HT 5.220" OD 19/32" BORE 1/2" PITCH
Part # 40A31H
BDI # 744375
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
40B31H
Description
40B31H ROLLER CHAIN SPROCKET ; 31HT 5.220" OD 5/8" BORE 1/2" PITCH
Part # 40B31H
BDI # 744750
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore