5-1/4 POLY-DISC CPLG DISC

COMPARE

5-1/4 POLY-DISC CPLG DISC

Description
5-1/4 POLY-DISC CPLG DISC ; 5-1/4" OD DISC COUPLING

DODGE

Part # 008033

BDI # 239466

Features

Component: Disc
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 1440In-Lbs

Price Inventory : In stock
$ 99.49 / each QTY
5-1/4F POLY-DISC CPLG FLG 1615

COMPARE

5-1/4F POLY-DISC CPLG FLG 1615

Description
5-1/4F POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008042

BDI # 239472

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 133.35
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Flange Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
$ 92.72 / each QTY
5-1/4H POLY-DISC CPLG FLG 1615

COMPARE

5-1/4H POLY-DISC CPLG FLG 1615

Description
5-1/4H POLY-DISC CPLG FLG 1615 ; 3-1/4" HUB DIA DISC COUPLING HUB SHAFT

DODGE

Part # 008043

BDI # 239473

Features

Bore Profile: Bushed
Component: Hub
Flange Outside Diameter - Millimeter: 133.35
Inch - Metric: Inch
Material: Not Available

Outside Diameter - Inch: 5.25
Length Thru Bore - Millimeter: 38.1
Other Features: Components May or May Not Intermix Among Brands | Pin Type | Taper Lock Bushing | Bushing Installs from Hub Side
Hub Diameter - Millimeter: 82.55
Coupling Type: Disc Coupling

Price Inventory : Available to order
Request A Price QTY