Page 1 of 8

Next

Compare
BK55-1-3/16

COMPARE

BK55-1-3/16

Description
BK55-1-3/16 V-BELT PULLEY ; 1 GROOVE 1-3/16" BORE CAST IRON SHEAVES

POWERDRIVE LLC

Part # BK55-1-3/16

BDI # 738185

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 30.175
Bore - Inch: 1.188

Global Part Number GPN: 587511
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
BK55H

COMPARE

BK55H

Description
BK55H V-BELT PULLEY ; 1 GROOVES 5-1/4" OD BUSHED

POWERDRIVE LLC

Part # BK55H

BDI # 738190

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.25
Outside Diameter - Millimeter: 133.35
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 586968
Mounting Method: Bushed
Belt Series: 4L | A | 5L | B
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
11HS PB

COMPARE

11HS PB

Description
11HS PB CPLG SPACER HUB ; 5.25" OD 1.906" LTB 1.125" MPB

MARTIN SPROCKET & GR

Part # 11HS PB

BDI # 21976608

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 48.412
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11HS 1 5/8

COMPARE

11HS 1 5/8

Description
11HS 1 5/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 11HS 1 5/8

BDI # 614585

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 48.412
Other Features: Components May or May Not Intermix Among Brands | Short Hub
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11H 2 3/8

COMPARE

11H 2 3/8

Description
11H 2 3/8 CPLG SPACER HUB ; QUADRA-FLEX COUPLING

MARTIN SPROCKET & GR

Part # 11H 2 3/8

BDI # 614581

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.25

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY