53-8P20-2012

COMPARE

53-8P20-2012

Description
53-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 53T

B & B MANUFACTURING

Part # 53-8P20-2012

BDI # 22722963

Features

Pitch Diameter - Inch: 5.315
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.26
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 135
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
53-8P30-2012

COMPARE

53-8P30-2012

Description
53-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 53T

B & B MANUFACTURING

Part # 53-8P30-2012

BDI # 22722967

Features

Pitch Diameter - Inch: 5.315
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.26
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 135
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY