80B15H
Description
80B15H ROLLER CHAIN SPROCKET ; 15HT 5.300" OD 1" BORE 1" PITCH
Part # 80B15H
BDI # 747917
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
80A15H
Description
80A15H ROLLER CHAIN SPROCKET ; 15HT 5.300" OD 15/16" BORE 1" PITCH
Part # 80A15H
BDI # 747511
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore