Features
Thread Size:
M95 X 2
Inch - Metric:
Metric
Outside Diameter - Inch:
5.311
Outside Diameter - Millimeter:
134.9
Other Features:
One Piece Split | M10 Clamp Screw
Nominal Thickness - Inch:
0.831
Nominal Thickness - Millimeter:
21.1
CCM-095
Description
CCM-095 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
Part # CCM-095
BDI # 968293
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
21.1
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.311
Outside Diameter - Millimeter:
134.9
Bore - Millimeter:
95
Other Features:
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw