XTB30-3.0000-SS

COMPARE

XTB30-3.0000-SS

Description
XTB30-3.0000-SS TAPERED BUSHING ; XT30 STYLE 3" BORE SS

PCI

Part # XTB30-3.0000-SS

BDI # 22975294

Features

Inch - Metric: Inch
Outside Diameter - Inch: 5.313
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 134.95

Bore - Millimeter: 76.2
Bore - Inch: 3
Other Features: 2IN Taper Per Foot | 300 Stainless Steel Material | 2.063IN Total Length | 4.563IN Bolt Circle Diameter | Precision Machined Finish | 4 Number Of Screws | 7/16IN Screw Size
Bushing Series: XT30

Price Inventory : Available to order
Loading Price
QTY