HC2060VRP-10T
Description
HC2060VRP-10T ROLLER CHAIN SPROCKET ; 0.748" BORE W/HARDENED TEETH
Part # C2060VRP-10
BDI # 22382844
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
2.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
72.492
Mounting Method:
Rough Bore
C170E-325
Description
C170E-325 KEYLESS LOCKING ASSEMBLY ; 3.25" X 3.74" SINGLE TAPER DESIGN
Part # C170E-325
BDI # 194063
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137.008
Bore - Millimeter:
82.55
Length - Millimeter:
96.012
Other Features:
12 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
3.78
C170E-337
Description
C170E-337 KEYLESS LOCKING ASSEMBLY ; 3.37" X 3.74" SINGLE TAPER DESIGN
Part # C170E-337
BDI # 194064
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137.008
Bore - Millimeter:
85.725
Length - Millimeter:
96.012
Other Features:
12 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
3.78
Features
Component:
Keyless Locking Assembly
Series:
C170
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.394
Outside Diameter - Millimeter:
137.008
Bore - Millimeter:
85
Length - Millimeter:
96.012
Other Features:
12 Locking Screws | Single Taper with Flange and Integrated Spacer
Length - Inch:
3.78
HC2060VRP-10 X 1-1/2 KWY 2SS
Description
HC2060VRP-10 X 1-1/2 KWY 2SS SPROCKET ; C2060 ANSI 1.5" CHAIN PITCH 1 STRAND
Part # C2060VRP-10 X 1-1/2 KWY 2SS
BDI # 21525254
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
2.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.394
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
72.492
Mounting Method:
Finished Bore