BLM-19

COMPARE

BLM-19

Description
BLM-19 LOCKNUT ; M95 X 2.0 THREAD 138.9MM OD 27MM THK

WHITTET-HIGGINS

Part # BLM-19

BDI # 966595

Features

Thread Size: M95 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 5.469
Outside Diameter - Millimeter: 138.9
Other Features: Mechanical Lock | M6 Lock Screw

Nominal Thickness - Inch: 1.063
Nominal Thickness - Millimeter: 27

Price Inventory : Available to order
Loading Price
QTY