Page 1 of 13

Next

Compare
DI132-6 SUB-ASSEMBLY BSE 5

COMPARE

DI132-6 SUB-ASSEMBLY BSE 5

Description
DI132-6 SUB-ASSY BSE-5 ; DI 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790493346

BDI # 598702

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
BL-19

COMPARE

BL-19

Description
BL-19 LOCKNUT ; 12TPI 5.47" OD 1.063" THK

WHITTET-HIGGINS

Part # BL-19

BDI # 966558

Features

Thread Size: 3.73-12
Inch - Metric: Inch
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938
Other Features: Mechanical Lock | M6 Lock Screw

Threads per Inch: 12
Nominal Thickness - Inch: 1.05
Nominal Thickness - Millimeter: 26.67

Price Inventory : Available to order
Loading Price
QTY
DI132-6 SUB-ASSEMBLY BSE 4.38

COMPARE

DI132-6 SUB-ASSEMBLY BSE 4.38

Description
DI132-6 SUB-ASSY BSE-4.38 ; DI 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790493848

BDI # 598741

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.47
Outside Diameter - Millimeter: 138.938

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DI132-6 HUB RSB

COMPARE

DI132-6 HUB RSB

Description
DI132-6 HUB RSB ; DI 132-6 DISC CPLG

TIMKEN LOVEJOY

Part # 69790492070

BDI # 598589

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.47
Length Thru Bore - Millimeter: 59.944
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 95.25
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
139 DISC STD HUB 56MM

COMPARE

139 DISC STD HUB 56MM

Description
139 DISC STD HUB 56MM ; POR COUPLINGS/FLEX CLUTCH

DODGE

Part # 139 DISC STD HUB 56MM

BDI # 17845585

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 138.938
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 5.47
Other Features: Components May or May Not Intermix Among Brands | Standard Hub
Hub Diameter - Millimeter: 95
Coupling Type: Disc Coupling
Torque: 9700In-Lbs

Price Inventory : Available to order
Loading Price
QTY