B3214M55SK

COMPARE

B3214M55SK

Description
B32-14M-55SK ; HPT SPROCKET

BROWNING

Part # B3214M55SK

BDI # 322912

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 154
Inch - Metric: Metric
Outside Diameter - Inch: 5.508
Face Width - Millimeter: 61.925

Face Width - Inch: 2.438
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3214M40SK

COMPARE

B3214M40SK

Description
B32-14M-40SK HPT SPROCKET

BROWNING

Part # 3551751

BDI # 322910

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 154
Inch - Metric: Metric
Outside Diameter - Inch: 5.508
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3214M115SK

COMPARE

B3214M115SK

Description
B32-14M-115SK ; HPT SPROCKET

BROWNING

Part # B3214M115SK

BDI # 322908

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 154
Inch - Metric: Metric
Outside Diameter - Inch: 5.508
Face Width - Millimeter: 125.425

Face Width - Inch: 4.938
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
B3214M85SK

COMPARE

B3214M85SK

Description
B32-14M-85SK ; HPT SPROCKET

BROWNING

Part # B3214M85SK

BDI # 322914

Features

Pitch Diameter - Inch: 5.614
Flange Outside Diameter - Millimeter: 154
Inch - Metric: Metric
Outside Diameter - Inch: 5.508
Face Width - Millimeter: 93.675

Face Width - Inch: 3.688
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 142.596
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY