16-3P09MDFP4
Description
16-3P09MDFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MDFP4
BDI # 26274075
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09MSFA4
Description
16-3P09MSFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MSFA4
BDI # 26282999
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFA | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09MDFA4
Description
16-3P09MDFA4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MDFA4
BDI # 26282998
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type DFA | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3P09MSFP4
Description
16-3P09MSFP4 SYNCHRONOUS PULLEY, 4 MM BORE (SMARTCATALOG)
Part # 16-3P09MSFP4
BDI # 26278310
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
20.83
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
14.29
Face Width - Inch:
0.563
Belt Pitch:
3 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
16-3M06MIA5
Description
16-3M06MIA5 TIMING PULLEY ; 3MM PITCH 6MM BELT W 5MM BORE ALUM 16T
Part # 16-3M06MIA5
BDI # 22709647
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
0.571
Face Width - Millimeter:
9.8
Face Width - Inch:
0.386
Belt Pitch:
3 MM
Other Features:
Type 6FI | Powerhouse HTD | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore