24-2P06MSFB5
Description
24-2P06MSFB5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 24-2P06MSFB5
BDI # 26277358
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.583
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFB | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
24-2P06MDFP6
Description
24-2P06MDFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 24-2P06MDFP6
BDI # 26269064
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.583
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFP | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
24-2P06MSFM5
Description
24-2P06MSFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 24-2P06MSFM5
BDI # 26278442
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.583
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFM | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
24-2P06MDFM5
Description
24-2P06MDFM5 SYNCHRONOUS PULLEY, 5 MM BORE (SMARTCATALOG)
Part # 24-2P06MDFM5
BDI # 26277359
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.583
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type DFM | Polycarbonate Flange | Powerhouse | Polycarbonate | Polycarbonate Flange
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore
24-2P06MSFP6
Description
24-2P06MSFP6 SYNCHRONOUS PULLEY, 6 MM BORE (SMARTCATALOG)
Part # 24-2P06MSFP6
BDI # 26277357
Features
Pitch Diameter - Inch:
0.591
Flange Outside Diameter - Millimeter:
19.81
Inch - Metric:
Metric
Outside Diameter - Inch:
0.583
Face Width - Millimeter:
10.998
Face Width - Inch:
0.433
Belt Pitch:
2 MM
Other Features:
Type SFP | Powerhouse | Polycarbonate
Pitch Diameter - Millimeter:
15
Mounting Method:
Finished Bore