120A10
Description
120A10 ROLLER CHAIN SPROCKET ; 10T 5.520" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A10
BDI # 740946
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore