Features
Chain Pitch - Inch:
0.625
Chain Size:
50-4
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
50A26H
Description
50A26H ROLLER CHAIN SPROCKET ; 26HT 5.520" OD 23/32" BORE 5/8" PITCH
Part # 50A26H
BDI # 745623
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
50QD26-SDS
Description
50QD26-SDS ROLLER CHAIN SPROCKET ; 5/8" PITCH 26T 5.52" SDS BUSHING
Part # 50QD26-SDS
BDI # 746047
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Bushed
50B26H
Description
50B26H ROLLER CHAIN SPROCKET ; 26HT 5.520" OD 3/4" BORE 5/8" PITCH
Part # 50B26H
BDI # 745981
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Rough Bore
50BS26H-1-7/16
Description
50BS26H-1-7/16 ROLLER CHAIN SPROCKET ; 5/8" PITCH 26T 5.520" OD 1-7/16" BORE
Part # 50BS26H-1-7/16
BDI # 745809
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore