56-8MX21-2012SS
Description
56-8MX21-2012SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 56T
Part # 56-8MX21-2012SS
BDI # 23109668
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX12-2012SS
Description
56-8MX12-2012SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 56T
Part # 56-8MX12-2012SS
BDI # 23109630
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX36-2012
Description
56-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 56T
Part # 56-8MX36-2012
BDI # 22725441
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX21-2012
Description
56-8MX21-2012 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 56T
Part # 56-8MX21-2012
BDI # 22725439
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8MX12-2012
Description
56-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 56T
Part # 56-8MX12-2012
BDI # 22725437
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.551
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed