56-8P30-2012
Description
56-8P30-2012 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 56T
Part # 56-8P30-2012
BDI # 22725449
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8P50-2517
Description
56-8P50-2517 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 56T
Part # 56-8P50-2517
BDI # 22725451
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8P12-1610
Description
56-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 56T
Part # 56-8P12-1610
BDI # 22725445
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8P20-2012
Description
56-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 56T
Part # 56-8P20-2012
BDI # 22725447
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
56-8P85-2517
Description
56-8P85-2517 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 56T
Part # 56-8P85-2517
BDI # 22725453
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.559
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed