QD56-8M-85
Description
QD56-8M-85 TIMING PULLEY ; 8MM PIT 85MM BELT W CI SK BUSHED 56T
Part # QD56-8M-85
BDI # 22737818
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.563
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
QD56-8M-50
Description
QD56-8M-50 TIMING PULLEY ; 8MM PIT 50MM BELT W CI SK BUSHED 56T
Part # QD56-8M-50
BDI # 22737812
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
151.003
Inch - Metric:
Metric
Outside Diameter - Inch:
5.563
Face Width - Millimeter:
60.325
Face Width - Inch:
2.375
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed