Page 1 of 2

Next

Compare
90-5P15-1610

COMPARE

90-5P15-1610

Description
90-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 90T

B & B MANUFACTURING

Part # 90-5P15-1610

BDI # 22736530

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
QD90-5M-15

COMPARE

QD90-5M-15

Description
QD90-5M-15 TIMING PULLEY ; 5MM PIT 15MM W CI SDS BUSHED 90T

B & B MANUFACTURING

Part # QD90-5M-15

BDI # 22738342

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type C1 | Quick Disconnect Bushing | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
90-5MX15-1610

COMPARE

90-5MX15-1610

Description
90-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 90T

B & B MANUFACTURING

Part # 90-5MX15-1610

BDI # 22736512

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 22.352
Face Width - Inch: 0.88

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
90-5MX25-2012

COMPARE

90-5MX25-2012

Description
90-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 90T

B & B MANUFACTURING

Part # 90-5MX25-2012

BDI # 22736518

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
90-5P25-2012

COMPARE

90-5P25-2012

Description
90-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 90T

B & B MANUFACTURING

Part # 90-5P25-2012

BDI # 22736536

Features

Pitch Diameter - Inch: 5.63
Inch - Metric: Metric
Outside Diameter - Inch: 5.594
Face Width - Millimeter: 32.512
Face Width - Inch: 1.28

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 143
Mounting Method: Bushed
Belt Width - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY