Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
80TL16-2012
Description
80TL16-2012 ROLLER CHAIN SPROCKET ; 1" PITCH 16T 5.62" 2012 BUSHING
Part # 80TL16-2012
BDI # 748066
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80QD16-SK
Description
80QD16-SK ROLLER CHAIN SPROCKET ; 1" PITCH 16T 5.63" SK BUSHING
Part # 80QD16-SK
BDI # 747976
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed
80BS16H-2-3/16
Description
80BS16H-2-3/16 ROLLER CHAIN SPROCKET ; 1" PITCH 16T 5.63" OD 2-3/16" BORE
Part # 80BS16H-2-3/16
BDI # 747630
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
80BS16H-1-5/8
Description
80BS16H-1-5/8 ROLLER CHAIN SPROCKET ; 1" PITCH 16T 5.63" OD 1-5/8" BORE
Part # 80BS16H-1-5/8
BDI # 747627
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore