Page 1 of 2

Next

Compare
36HQ150

COMPARE

36HQ150

Description
36HQ150 TIMING PULLEY ; NON-RETURNABLE 1-1/2" W 1/2"CH PIT

BROWNING

Part # 1057207

BDI # 325103

Features

Pitch Diameter - Inch: 5.73
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Outside Diameter - Inch: 5.676
Face Width - Millimeter: 46.05

Face Width - Inch: 1.813
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Heavy | Split Taper Bushing | Type 9
Pitch Diameter - Millimeter: 145.542
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36HQ300

COMPARE

36HQ300

Description
36HQ300 TIMING PULLEY ; 1/2" PIT 3" BELT W Q2 BUSHED CI 36T

B & B MANUFACTURING

Part # 36HQ300

BDI # 22712649

Features

Pitch Diameter - Inch: 5.73
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Outside Diameter - Inch: 5.676
Face Width - Millimeter: 87.325

Face Width - Inch: 3.438
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 11 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 145.542
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36HQ100

COMPARE

36HQ100

Description
36HQ100 TIMING PULLEY ; 1/2" PIT 1" BELT W Q1 BUSHED CI 36T

B & B MANUFACTURING

Part # 36HQ100

BDI # 22712637

Features

Pitch Diameter - Inch: 5.73
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Outside Diameter - Inch: 5.676
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 145.542
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36HQ150

COMPARE

36HQ150

Description
36HQ150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W Q1 BUSHED CI 36T

B & B MANUFACTURING

Part # 36HQ150

BDI # 22712641

Features

Pitch Diameter - Inch: 5.73
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Outside Diameter - Inch: 5.676
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type 7 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 145.542
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
36HQ200

COMPARE

36HQ200

Description
36HQ200 TIMING PULLEY ; 1/2" PIT 2" BELT W Q1 BUSHED CI 36T

B & B MANUFACTURING

Part # 36HQ200

BDI # 22712645

Features

Pitch Diameter - Inch: 5.73
Flange Outside Diameter - Millimeter: 152.4
Inch - Metric: Inch
Outside Diameter - Inch: 5.676
Face Width - Millimeter: 63.5

Face Width - Inch: 2.5
Belt Pitch: 1/2 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Type E1F | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter: 145.542
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY