QD33-14M-40
Description
QD33-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 33T
Part # QD33-14M-40
BDI # 22736968
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
QD33-14M-55
Description
QD33-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CAST IRON 33T
Part # QD33-14M-55
BDI # 22736973
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Ductile Iron
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed