Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Power Grip GT | Cast Iron
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
33-14MX37-2517
Description
33-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 33T
Part # 33-14MX37-2517
BDI # 22707713
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
33-14MX68-2517
Description
33-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 33T
Part # 33-14MX68-2517
BDI # 22707717
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
33-14MX68-6FS10
Description
33-14MX68-6FS10 TIMING PULLEY ; 14MM PIT 68MM W 1" MPB STEEL 33T
Part # 33-14MX68-6FS10
BDI # 22707719
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Rough Bore
33-14MX90-6FS16
Description
33-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 33T
Part # 33-14MX90-6FS16
BDI # 22707723
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Rough Bore