QD48L050
Description
QD48L050 TIMING PULLEY ; 3/8" PIT 1/2" BELT W CI SDS BUSHED 48T
Part # QD48L050
BDI # 22737658
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
QD48L075
Description
QD48L075 TIMING PULLEY ; 3/8" PIT 3/4" BELT W CI SDS BUSHED 48T
Part # QD48L075
BDI # 22737664
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
QD48L100
Description
QD48L100 TIMING PULLEY ; 3/8" PIT 1" BELT W CI SDS BUSHED 48T
Part # QD48L100
BDI # 22737669
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type B1F | Quick Disconnect Bushing | Steel FlangeCast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
TL48L050
Description
TL48L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 48T
Part # TL48L050
BDI # 22739057
Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
151.13
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Type 8F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed