25B70
Description
25B70 ROLLER CHAIN SPROCKET ; 70T 5.717" OD 1/2" BORE 1/4" PITCH
Part # 25B70
BDI # 742534
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore