100-4B13

COMPARE

100-4B13

Description
100-4B13 QUAD SPROCKET

LINN GEAR

Part # 100-4B13

BDI # 590328

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-4
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A13H

COMPARE

100A13H

Description
100A13H ROLLER CHAIN SPROCKET ; 13HT 5.820" OD 1 1/4" ID 1-1/4" PITCH

POWERDRIVE LLC

Part # 100A13H

BDI # 740517

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.224

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.821
Pitch Diameter - Millimeter: 132.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY