Features
Chain Pitch - Inch:
0.5
Chain Size:
40-4
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40BS35H-1-1/4
Description
40BS35H-1-1/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 35T 5.860" OD 1-1/4" BORE
Part # 40BS35H-1-1/4
BDI # 744625
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35H-3/4
Description
40BS35H-3/4 ROLLER CHAIN SPROCKET ; 1/2" PITCH 35T 5.860" OD 3/4" BORE
Part # 40BS35H-3/4
BDI # 744629
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35H-1-1/8
Description
40BS35H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 35T 5.860" OD 1-1/8" BORE
Part # 40BS35H-1-1/8
BDI # 744626
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BS35H-1-1/2
Description
40BS35H-1-1/2 ROLLER CHAIN SPROCKET ; 1/2" PITCH 35T 5.860" OD 1-1/2" BORE
Part # 40BS35H-1-1/2
BDI # 744624
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore