P3414M55-SK
Description
P3414M55-SK SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P3414M55-SK
BDI # 610239
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
165.1
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577516
Pitch Diameter - Millimeter:
151.52