30R STL COVER/ELEMENT WRAPFLEX 3701484
Description
30R STL COVER/ELEMENT WRAPFLEX 3701484 ; NON-RETURNABLE 3701484 5.87" OD
Part # 10312933
BDI # 21473858
Features
Component:
Element Assembly
Width - Millimeter:
41.656
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | Includes Steel Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.64
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
149.098
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Length Thru Bore - Millimeter:
49.276
Other Features:
Components may or may not inter-mix among brands - Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
104.648
Coupling Type:
Disc Coupling
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
149.098
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Length Thru Bore - Millimeter:
57.15
Other Features:
Components may or may not inter-mix among brands - Optional Set Screw | Interference Bore Fit
Hub Diameter - Millimeter:
104.648
Coupling Type:
Disc Coupling
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Spool Spacer
Coupling Type:
Disc Coupling
Torque:
6350In-Lbs
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.87
Outside Diameter - Millimeter:
149.098
Other Features:
Components May or May Not Intermix Among Brands | 6 Bolt Close Coupled Coupling
Coupling Type:
Disc Coupling
Torque:
6350In-Lbs