PHP 5-5V590-SK
Description
PHP 5-5V590-SK POWER TRANSM PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 5-5V590-SK
BDI # 1283641
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
5
35V590SDS
Description
35V590SDS V-BELT PULLEY ; 5.90" OD 3 GROOVE CAST IRON SDS BUSHING
Part # 35V590SDS
BDI # 743798
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588141
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
3
3C55SD
Description
3C55SD V-BELT PULLEY ; 5.90" OD 3 GROOVE D BUSHING CAST IRON
Part # 3C55SD
BDI # 743011
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588063
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SD
Number of Grooves:
3
25V590SDS
Description
25V590SDS V-BELT PULLEY ; 5.90" OD 2 GROOVE CAST IRON SDS BUSHING
Part # 25V590SDS
BDI # 742556
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588009
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SDS
Number of Grooves:
2
65V590SK
Description
65V590SK V-BELT PULLEY ; 5.9" OD 6 GROOVE CAST IRON SK BUSHING
Part # 65V590SK
BDI # 747225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.9
Outside Diameter - Millimeter:
149.86
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
588841
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SK
Number of Grooves:
6