16T2.5/20-2
Description
16T2.5/20-2 TIMING PULLEY ; 2.5MM PITCH 6MM BELT W 20 TEETH ALUMINUM
Part # 16T2.5/20-2
BDI # 22712309
Features
Pitch Diameter - Inch:
0.63
Flange Outside Diameter - Millimeter:
20.1
Inch - Metric:
Metric
Outside Diameter - Inch:
0.606
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Type 6F | 4MM Minimum Plain Bore | Aluminum
Pitch Diameter - Millimeter:
16
Mounting Method:
Rough Bore