25MP025-IA3
Description
25MP025-IA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 25T
Part # 25MP025-IA3
BDI # 22694033
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Finished Bore
25MP025-6FA3
Description
25MP025-6FA3 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 1/4" BORE 25T
Part # 25MP025-6FA3
BDI # 22694030
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
9.881
Face Width - Inch:
0.389
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Finished Bore
25MP037-6FA3
Description
25MP037-6FA3 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 1/4" BORE 25T
Part # 25MP037-6FA3
BDI # 22694046
Features
Pitch Diameter - Inch:
0.637
Flange Outside Diameter - Millimeter:
20.701
Inch - Metric:
Inch
Outside Diameter - Inch:
0.617
Face Width - Millimeter:
13.056
Face Width - Inch:
0.514
Belt Pitch:
0.08 Inch
Other Features:
Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter:
16.18
Mounting Method:
Finished Bore