25MP025M6FA6

COMPARE

25MP025M6FA6

Description
25MP025M6FA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 25T

B & B MANUFACTURING

Part # 25MP025M6FA6

BDI # 22694038

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25MP025MIA6

COMPARE

25MP025MIA6

Description
25MP025MIA6 TIMING PULLEY ; 0.08" PIT 0.25" BELT ALUM 5MM BORE 25T

B & B MANUFACTURING

Part # 25MP025MIA6

BDI # 22694042

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 9.9

Face Width - Inch: 0.39
Belt Pitch: 2.03 MM
Other Features: Type 6CI | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
25MP037M6FA6

COMPARE

25MP037M6FA6

Description
25MP037M6FA6 TIMING PULLEY ; 0.08" PIT 3/8" BELT ALUM 6MM BORE 25T

B & B MANUFACTURING

Part # 25MP037M6FA6

BDI # 22694050

Features

Pitch Diameter - Inch: 0.63
Flange Outside Diameter - Millimeter: 20.7
Inch - Metric: Metric
Outside Diameter - Inch: 0.618
Face Width - Millimeter: 13.1

Face Width - Inch: 0.516
Belt Pitch: 2.03 MM
Other Features: Type 6F | Aluminum Flange | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Pitch Diameter - Millimeter: 16
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY