Features
Chain Pitch - Inch:
0.75
Chain Size:
60-4
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
60A23H
Description
60A23H ROLLER CHAIN SPROCKET ; 23HT 5.910" OD 3/4" BORE 3/4" PITCH
Part # 60A23H
BDI # 746616
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
60BS23H-1-1/4
Description
60BS23H-1-1/4 ROLLER CHAIN SPROCKET ; 3/4" PITCH 23T 5.910" OD 1-1/4" BORE
Part # 60BS23H-1-1/4
BDI # 746275
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60BS23H-1-1/8
Description
60BS23H-1-1/8 ROLLER CHAIN SPROCKET ; 3/4" PITCH 23T 5.910" OD 1-1/8" BORE
Part # 60BS23H-1-1/8
BDI # 746276
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore
60BS23H-1
Description
60BS23H-1 ROLLER CHAIN SPROCKET ; 3/4" PITCH 23T 5.910" OD 1" BORE
Part # 60BS23H-1
BDI # 746273
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Finished Bore