40R HSB 3.00 WRAPFLEX 0789363
Description
40R HSB 3.00 WRAPFLEX 0789363 ; NON-RETURNABLE 3/4"X3/8"KW 2SS CPLG HUB
Part # 10057546
BDI # 18484216
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Length Thru Bore - Millimeter:
150.114
Hub Diameter - Millimeter:
130.048
Hub Diameter - Inch:
5.12
Coupling Type:
Elastomeric Coupling
Torque:
9100In-Lbs