2060TLB11.5
Description
2060TLB11.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Part # 2060TLB11.5
BDI # 590392
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Bushing Sold Separately | Bushing Not Included | Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Bushed
Features
Thread Size:
4.122-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.91
Outside Diameter - Millimeter:
150.114
Other Features:
Mechanical Lock | M6 Lock Screw
Threads per Inch:
12
Nominal Thickness - Inch:
1.09
Nominal Thickness - Millimeter:
27.686