42AT10/48-0
Description
42AT10/48-0 TIMING PULLEY ; 10MM PITCH 25MM BELT W 48 TEETH ALUMINUM
Part # 42AT10/48-0
BDI # 22721237
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.941
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
66AT10/48-0
Description
66AT10/48-0 TIMING PULLEY ; 10MM PITCH 50MM BELT W 48 TEETH ALUMINUM
Part # 66AT10/48-0
BDI # 22732688
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.941
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
66AT10/60-0
Description
66AT10/60-0 TIMING PULLEY ; 10MM PITCH 50MM BELT W 60 TEETH ALUMINUM
Part # 66AT10/60-0
BDI # 22732695
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.941
Face Width - Millimeter:
57
Face Width - Inch:
2.244
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50
31AT10/48-0
Description
31AT10/48-0 TIMING PULLEY ; 10MM PITCH 16MM BELT W 48 TEETH ALUMINUM
Part # 31AT10/48-0
BDI # 22704916
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.941
Face Width - Millimeter:
22
Face Width - Inch:
0.866
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
16
47AT10/48-0
Description
47AT10/48-0 TIMING PULLEY ; 10MM PITCH 32MM BELT W 48 TEETH ALUMINUM
Part # 47AT10/48-0
BDI # 22686808
Features
Pitch Diameter - Inch:
6.024
Inch - Metric:
Metric
Outside Diameter - Inch:
5.941
Face Width - Millimeter:
38
Face Width - Inch:
1.496
Belt Pitch:
10 MM
Other Features:
Type 6 | Aluminum
Pitch Diameter - Millimeter:
153
Mounting Method:
Rough Bore
Belt Width - Millimeter:
32