083B-36A

COMPARE

083B-36A

Description
083B-36A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001940

BDI # 18118444

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.972
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
083B-36B

COMPARE

083B-36B

Description
083B-36B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001941

BDI # 18118445

Features

Chain Pitch - Inch: 0.5
Chain Size: 083B-1
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.972
Pitch Diameter - Millimeter: 145.72
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY