120A11
Description
120A11 ROLLER CHAIN SPROCKET ; 11T 6.010" OD 1 1/4" BORE 1-1/2" PITCH
Part # 120A11
BDI # 740947
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore