QD35-14M-40
Description
QD35-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 35T
Part # QD35-14M-40
BDI # 22737064
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
QD35-14M-55
Description
QD35-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CAST IRON 35T
Part # QD35-14M-55
BDI # 22737072
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed