35-14MX125-6FS16
Description
35-14MX125-6FS16 TIMING PULLEY ; 14MM PIT 125MM W 1-1/2" MPB STL 35T
Part # 35-14MX125-6FS16
BDI # 22710013
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Rough Bore
35-14MX90-6FS16
Description
35-14MX90-6FS16 TIMING PULLEY ; 14MM PIT 90MM W 1-1/2" MPB STEEL 35T
Part # 35-14MX90-6FS16
BDI # 22710033
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type 6F | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Rough Bore
35-14P40-2012
Description
35-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 35T
Part # 35-14P40-2012
BDI # 22710037
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
QD35-14M-55
Description
QD35-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CAST IRON 35T
Part # QD35-14M-55
BDI # 22737072
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type A1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
QD35-14M-40
Description
QD35-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CAST IRON 35T
Part # QD35-14M-40
BDI # 22737064
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed