08B-3-37B

COMPARE

08B-3-37B

Description
08B-3-37B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002419

BDI # 18118896

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.087
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
08B-2-37A

COMPARE

08B-2-37A

Description
08B-2-37A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101002248

BDI # 18118723

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.896

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.087
Pitch Diameter - Millimeter: 149.75
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY